- Flow Reducer Blowgun
- Body Only
- 145 psi Inlet
- G1/4 Inlet
- M12 x 1.25 Nozzle Thread
description
- Combines progressive flow control, safety, energy saving and ergonomics. Conforms with regulations of cleaning operations. Its integrated inviolable flow reducer provides full and active safety.The flow reducer system allows for 40% saving in air consumption and guarantees stable flow max 120 Nl/min. Can be adapted to all available interchangeable nozzles.
| Control Type | Hand Grip |
| Nozzle Type | Not Included |
| Port Size | G1/4 |
| Ambient Temperature Range [Max] | 122 °F |
| Sound Level | 80 dB |
| Outlet | M12 x 1.25 |
| Flow [Max] | 120 min |
| Body Material | Technical Polymer |
| Noise Level @100 psi dbA | 80 |
| Inlet Size | G1/4 |
| Ambient Temperature Range [Min] | 5 °F |
| Inlet Pressure [Max] | 145 psi |
| Length | 147.000 mm |
| Weight | 0.372 LB |
| EAN or UPC | 820099147734 |

