- Safety Blowgun w/ Polymer Body
- No Nozzle
- 1/4" NPT Port
| Port Type | NPT |
| Type | Energy Saving |
| Body Material | Polymer |
| Port Size | 1/4 |
| Style | Flow Reducing "Energy Saving" Bottom Mount |
| Weight | 0.373 LB |
| Port Type | NPT |
| Type | Energy Saving |
| Body Material | Polymer |
| Port Size | 1/4 |
| Style | Flow Reducing "Energy Saving" Bottom Mount |
| Weight | 0.373 LB |