- Blow Gun Type
- Lower Connection Style
- G1/4 Port Size
- BSPP Port Type
| Body Material | Polymer |
| Height | 117.000 mm |
| Port Size | 1/4 |
| Type | Blow Gun |
| Port Type | BSPP |
| Length | 148.000 mm |
| Style | Lower Connection |
| Hex Size | 20 mm |
| Material | Composite, Nickel-Plated Brass |
| Weight | 0.469 LB |
| EAN or UPC | 820099545851 |
-
Prop 65


