- Fixed Angled Blowgun w/ Polymer Body
- 1/4" NPT Port
| Type | Safety Bypass |
| Port Size | 1/4 |
| Style | Fixed Angled |
| Body Material | Polymer |
| Port Type | NPT |
| Weight | 0.165 LB |
| EAN or UPC | 820099147802 |
-
Prop 65
| Type | Safety Bypass |
| Port Size | 1/4 |
| Style | Fixed Angled |
| Body Material | Polymer |
| Port Type | NPT |
| Weight | 0.165 LB |
| EAN or UPC | 820099147802 |
Prop 65