- Double Female Slide Valve
- 3/8" NPT Thread
description
- Slide valves may be used to affect an immediate isolation of the air line by venting the system air to atmosphere. By moving the sleeve in one direction, the air is free to pass through the slide valve to the system. By moving it in the opposite direction, the supply is shut off and the downstream air is allowed to exhaust to the atmosphere.
features
- Compact design
- Can be directly installed in the circuit
| Sleeve Diameter | 1.38 in |
| Working Pressure [Max] | 230 psi |
| Seal Material | Buna-N |
| Sleeve Material | Anodized Aluminum |
| Overall Length | 2.68 in |
| Thread Type | NPT |
| Orifice Size | 0.39 in |
| Connection Type | Non-Lockable Slide Valve – Double Female |
| Thread Size | 3/8 |
| Body Material | Nickel-Plated Brass |
| Direction of Flow | One-Way |
| Weight | 0.386 LB |
| EAN or UPC | 820099147888 |

