- Slide Valve
- Male/Female
- 3/8" NPT Thread
description
- Slide valves may be used to affect an immediate isolation of the air line by venting the system air to atmosphere. By moving the sleeve in one direction, the air is free to pass through the slide valve to the system. By moving it in the opposite direction, the supply is shut off and the downstream air is allowed to exhaust to the atmosphere.
features
- Compact design
- Can be directly installed in the circuit
| Overall Length | 3.21 in |
| Body Material | Nickel-Plated Brass |
| Sleeve Diameter | 1.38 in |
| Sleeve Material | Anodized Aluminum |
| Thread Type | NPT |
| Connection Type | Non-Lockable Slide Valve – Male/Female |
| Direction of Flow | One-Way |
| Working Pressure [Max] | 230 psi |
| Thread Size | 3/8 |
| Orifice Size | 0.39 in |
| Seal Material | Buna-N |
| Weight | 0.474 LB |
| EAN or UPC | 820099148021 |

