- Lockable Slide Valve
- Both Ends are 1/8 BSPP Female
description
- Slide valves may be used to affect an immediate isolation of the air line by venting the system air to atmosphere. By moving the sleeve in one direction, the air is free to pass through the slide valve to the system. By moving it in the opposite direction, the supply is shut off and the downstream air is allowed to exhaust to the atmosphere.
features
- Compact design
- Can be directly installed in the circuit
| Thread Size | 1/8 |
| Direction of Flow | One-Way |
| Connection Type | Non-Lockable Slide Valve – Double Female |
| Seal Material | Buna-N |
| Body Material | Nickel-Plated Brass |
| Working Pressure [Max] | 230 psi |
| Sleeve Material | Anodized Aluminum |
| Thread Type | BSPP |
| Weight | 0.112 LB |
| EAN or UPC | 820099148120 |

