- Lockable Slide Valve
- Both Ends are 3/8 BSPP Female
description
- Slide valves may be used to affect an immediate isolation of the air line by venting the system air to atmosphere. By moving the sleeve in one direction, the air is free to pass through the slide valve to the system. By moving it in the opposite direction, the supply is shut off and the downstream air is allowed to exhaust to the atmosphere.
features
- Compact design
- Can be directly installed in the circuit
| Direction of Flow | One-Way |
| Body Material | Nickel-Plated Brass |
| Seal Material | Buna-N |
| Working Pressure [Max] | 230 psi |
| Thread Type | BSPP |
| Connection Type | Non-Lockable Slide Valve – Double Female |
| Thread Size | 3/8 |
| Sleeve Material | Anodized Aluminum |
| Weight | 0.337 LB |
| EAN or UPC | 820099148243 |

