- Sintered Bronze Standard Silencer
- Plug-In Type for 4 mm or 5/32 Tube OD
- 175 psi
| Body Material | Sintered Bronze |
| Temperature Range [Max] | 300 °F |
| Thread Type | N/A |
| Connection Type | Plug-In |
| Silencer Type | Standard |
| Thread Size | N/A |
| Tube OD | 5/32 in, 4 mm |
| Pressure [Max] | 175 psi |
| Temperature Range [Min] | -4 °F |
| Weight | 0.033 LB |
| EAN or UPC | 820099148489 |

