- Sintered Bronze Standard Silencer
- 1/4 BSPP Male Thread
- 175 psi
| Connection Type | Male Thread |
| Temperature Range [Min] | -4 °F |
| Temperature Range [Max] | 300 °F |
| Silencer Type | Standard |
| Thread Size | 1/4 |
| Thread Type | BSPP |
| Body Material | Sintered Bronze |
| Pressure [Max] | 175 psi |
| Weight | 0.024 LB |
| EAN or UPC | 820099076324 |

