- Sintered Bronze Standard Silencer
- M5 Metric Male Thread
- 175 psi
| Thread Type | Metric |
| Temperature Range [Max] | 300 °F |
| Pressure [Max] | 175 psi |
| Temperature Range [Min] | -4 °F |
| Thread Size | M5 |
| Connection Type | Male Thread |
| Body Material | Sintered Bronze |
| Silencer Type | Standard |
| Weight | 0.004 LB |
| EAN or UPC | 820099076423 |

