- Sintered Bronze Standard Silencer
- #10 UNF Male Thread
- 175 psi
features
- Reduces exhaust noise generated by pneumatic equipment
- Thread into exhaust port of valve
options
- Available in polyethylene. Contact your local Applied® service center for additional information.
| Connection Type | Male Thread |
| Thread Type | UNF |
| Threads per Inch | 32 |
| Body Material | Sintered Bronze |
| Temperature Range [Min] | -4 °F |
| Silencer Type | Standard |
| Thread Size | #10 |
| Temperature Range [Max] | 300 °F |
| Pressure [Max] | 175 psi |
| Weight | 0.004 LB |
| EAN or UPC | 820099148861 |

