- Polyethylene Standard Silencer
- 1/2 BSPP Male Thread
- 145 psi
features
- Reduces exhaust noise generated by pneumatic equipment
- Thread into exhaust port of valve
options
- Available in polyethylene. Contact your local Applied® service center for additional information.
| Thread Size | 1/2 |
| Temperature Range [Max] | 175 °F |
| Silencer Type | Standard |
| Pressure [Max] | 145 psi |
| Connection Type | Male Thread |
| Body Material | Polyethylene |
| Thread Type | BSPP |
| Temperature Range [Min] | -14 °F |
| Weight | 0.022 LB |
| EAN or UPC | 820099149349 |

