- Stainless Steel Standard Silencer
- 1/8 BSPP Male Thread
- 175 psi
features
- Reduces exhaust noise generated by pneumatic equipment
- Thread into exhaust port of valve
options
- Available in polyethylene. Contact your local Applied® service center for additional information.
| Connection Type | Male Thread |
| Thread Type | BSPP |
| Temperature Range [Max] | 355 °F |
| Temperature Range [Min] | -4 °F |
| Silencer Type | Standard |
| Thread Size | 1/8 |
| Pressure [Max] | 175 psi |
| Body Material | Stainless Steel |
| Weight | 0.019 LB |
| EAN or UPC | 820099150031 |

