- Stainless Steel Standard Silencer
- 3/8 NPT Male Thread
- 175 psi
features
- Reduces exhaust noise generated by pneumatic equipment
- Thread into exhaust port of valve
options
- Available in polyethylene. Contact your local Applied® service center for additional information.
| Thread Type | NPT |
| Connection Type | Male Thread |
| Temperature Range [Max] | 355 °F |
| Body Material | Stainless Steel |
| Pressure [Max] | 175 psi |
| Temperature Range [Min] | -4 °F |
| Silencer Type | Standard |
| Thread Size | 3/8 |
| Weight | 0.05 LB |
| EAN or UPC | 820099150277 |

