- 1/4" OD
- Fluoropolymer FEP 140 Tubing
- White
- 25' Roll
description
- Legris Fluoropolymer FEP 140 Tubing is of food quality and provides excellent resistance to aggressive and corrosive agents and to high temperatures.
applications
- Food and industrial
- For metric tubing
features
- Available in fractional and metric sizes
- Excellent ultraviolet resistance
- FDA-approved material
- Good abrasion resistance
- Packaged in Tubepack®
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
caution
- Suitable for use in normal industrial environments, but should not be located in areas where they could be subjected to direct sunlight, an impact blow or temperatures outside of the rated range
- Some chemicals can cause damage
- Polycarbonate bowls should not be exposed to chlorinated hydro-carbons, ketones, esters and certain alcohols
- Cannot be used in air systems where compressors are lubricated with fire-resistant fluids, such as phosphate ester and di-ester types
| Packaged Length | 25 ft |
| Temperature Range [Min] | -40 °F |
| Tube O.D. | 1/4 in |
| Bend Radius [Min] | 3.15 in |
| Temperature Range [Max] | 302 °F |
| Color | Clear |
| Inch/Metric | Inch |
| Material | Fluoropolymer |
| Tube I.D. | 0.17 in |
| Tube OD | 1/4 in |
| Weight | 0.68 LB |

