- Natural Polyethylene Tubing
- 1/8" OD, 1/16" ID, 250 ft Tubepack
description
- Polyethylene tubing is the most commonly used tubing due to its flexibility, wide range of chemical resistance and lower cost. Whether it conveys food or compressed air in a pneumatic application around food, polyethylene tubing is highly chemical resistant and ideal for washdown applications. Dimensionally stable for use with all types of push-to-connect fittings, including Legris' nickel-plated brass fittings. LLDPE has a much higher resistance to stress cracking as compared to other polyethylene compounds. It is also chemically inert, meaning it forms a good barrier against moisture, vapors and gases – minimizing the possibility of leaks or contamination. Where prolonged exposure to sunlight or ultraviolet (UV) light is a concern, black tubing is recommended for extended life.
applications
- Food processing
- Pneumatics
- Automation
- In-plant automotive
- Rapid cycles
features
- Vacuum rating: 28" Hg
- Also available in 100' and 500' rolls
compliances
- 0
| Temperature Range [Max] | 150 °F |
| Tube O.D. | 1/8 in |
| Inch/Metric | Inch |
| Color | Clear |
| Packaged Length | 250 ft |
| Material | Polyethylene |
| Temperature Range [Min] | -40 °F |
| Tube I.D. | 0.062 in |
| Bend Radius [Min] | 1 in |
| Weight | 0.991 LB |
| EAN or UPC | 820099647906 |

