- Blue Polyethylene Tubing
- 1/4" OD, 11/64" ID, 250 ft Tubepack
description
- Polyethylene tubing is the most commonly used tubing due to its flexibility, wide range of chemical resistance and lower cost. Whether it conveys food or compressed air in a pneumatic application around food, polyethylene tubing is highly chemical resistant and ideal for washdown applications. Dimensionally stable for use with all types of push-to-connect fittings, including Legris' nickel-plated brass fittings. LLDPE has a much higher resistance to stress cracking as compared to other polyethylene compounds. It is also chemically inert, meaning it forms a good barrier against moisture, vapors and gases – minimizing the possibility of leaks or contamination. Where prolonged exposure to sunlight or ultraviolet (UV) light is a concern, black tubing is recommended for extended life.
applications
- Pneumatics
- Food processing
- Water treatment
- Chemical
features
- Good resistance to aggressive and corrosive agents
- Approved to use with food
- Additional lengths available in fractional and metric sizes
- Packaged in Tubepack®
- Working pressure up to 190 psi
compliances
- 0
| Temperature Range [Min] | -80 °F |
| Tube O.D. | 1/4 in |
| Inch/Metric | Inch |
| Vacuum Rating | 28" Hg |
| Bend Radius [Min] | 1 in |
| Material | Polyethylene |
| Tube I.D. | 0.17 in |
| Packaged Length | 250 ft |
| Color | Blue |
| Temperature Range [Max] | 150 °F |
| Weight | 2.645 LB |
| EAN or UPC | 820099638102 |

