- Black DOT Air Brake Tubing
- Nylon
- 5/32" OD
- 100 Foot Package
description
- Legris offers a range of nylon air brake tubing Type A and Type B.Connected to the air brake system, it is ideal for use in the transportation and instrumentation markets and pneumatic accessories.
- Designed to replace rubber and metal tubing, tubing can save as much as 75% in weight over metal tubing.It offers superior resistance to oil, grease, gasoline, fuel, salts, moisture, and chemicals.
compliances
- 0
| Color | Black |
| Inch/Metric | Inch |
| Material | Nylon, Type A Non-Reinforced Tubing |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 200 °F |
| Tube OD | 5/32 in |
| Packaged Length | 100 ft |
| Burst Pressure [Min] | 1000 psi |
| Tube I.D. | 0.124 in |
| Bend Radius [Min] | 1 in |
| Weight | 0.61 LB |

