- Self-Recoiling Hose Assembly
- 5/32 in OD
- 4.25 ft Working Length
- 176 psi Working Pressure
- Black
description
- The tight diameter of Legris' retractable mini recoils makes them extremely flexible and ideal for use with robotics, instrumentation, pneumatic tools, control circuits or applications requiring constant or intermittent motion.
features
- Suitable for dynamic installations
- High flexibility, resistance to abrasion
- 100% kink proof
- 6" pigtail on each end
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| Working Length | 4 1/4 ft |
| Hose OD | 0.15625 in |
| Material | Polyurethane 95A |
| Temperature Range [Max] | 165 °F |
| Type | Flexible w/o Fittings |
| Length [Max] | 5 ft |
| Temperature Range [Min] | -40 °F |
| Color | Black |
| Weight | 0.8 LB |

