Skip to content Skip to navigation menu
Retractable Mini Recoils

1465U53 00

Retractable Mini Recoils
Item #101460183
  • Self-Recoiling Hose Assembly
  • 1/8 in OD
  • 1.7 ft Working Length
  • 233 psi Working Pressure
  • Clear
  • Polyurethane 95A
+ Show More + Show Less
Retractable Mini Recoils
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Self-Recoiling Hose Assembly
  • 1/8 in OD
  • 1.7 ft Working Length
  • 233 psi Working Pressure
  • Clear

description

  • The tight diameter of Legris' retractable mini recoils makes them extremely flexible and ideal for use with robotics, instrumentation, pneumatic tools, control circuits or applications requiring constant or intermittent motion.

features

  • Suitable for dynamic installations
  • High flexibility, resistance to abrasion
  • 100% kink proof
  • 6" pigtail on each end
  • Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
Material Polyurethane 95A
Color Clear
Temperature Range [Min] -40 °F
Length [Max] 2 ft
Hose OD 0.125 in
Temperature Range [Max] 165 °F
Type Flexible w/o Fittings
Working Length 2 ft
Weight 0.8 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison