- 3/16" ID Neon Green Polyurethane Recoil Hose Assembly
- 8' Working Length
- 6" Contracted Length
- w/o End Fittings
description
- Straightened extremities and good resistance to shocks and abrasion enable safe and easy manipulation of pneumatic machinery. Perfectly suited for installations requiring flexibility within a reduced space due to small coil diameters.
features
- Comes with 1/4" male NPT swivel end fittings
includes
- 1/4" male NPT swivel end fittings
| Color | Neon Green |
| Hose I.D. | 3/16 in |
| Hose OD | 0.25 in |
| Working Length | 8 ft |
| Connection Size | N/A |
| Contracted Length | 6 in |
| Material | Polyurethane |
| Connection Type | N/A |
| Weight | 0.188 LB |

