- Self-Recoiling Hose Assembly
- 1/4 in OD
- 20 ft Working Length
- 250 psi Working Pressure
- Blue
description
- Self-storing air hoses are ideal for applications where kink and abrasion resistance are important. Unlike straight hose that lays on the floor or workbench and can easily be tangled, self-storing hose retracts to keep the area clutter free.
applications
- In-plant automotive
- Lubrication
- Industrial cleaning
- MRO
- Pneumatic tools
features
- Comes with 1/4" male NPT swivel end fittings
- Extremely lightweight
- Highly flexible
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
includes
- 1/4" male NPT swivel end fittings
| Connection Type | Male NPT |
| Length [Max] | 25 ft |
| Hose OD | 0.25 in |
| Working Length | 20 ft |
| Connection Size | 1/4 |
| Type | Semi-Rigid w/ Fittings |
| Hose I.D. | 3/16 in |
| Temperature Range [Min] | -40 °F |
| Material | Nylon |
| Temperature Range [Max] | 200 °F |
| Color | Blue |
| Weight | 0.8 LB |

