- Bulkhead Connector
- 1/4" Tube O.B.
- Straight
- Tubing & NPT End Type
- Nickel-Plated Brass
features
- Max. working pressure: 290 psi
- Working temperature: -4 °F to 175 °F
- Vacuum rating: 28" Hg
| Thread Type | NPT |
| End Types | Tubing & NPT |
| Height | 34.500 mm |
| Fitting Angle | Straight |
| Body Material | Nickel-Plated Brass |
| Tube O.D. | 1/4 in |
| Fitting Description | Female Bulkhead Connector |
| No. of Ends | 2 |
| Origin | Plastic Push to Connect Fittings |
| End Size | 1/4 NPT(f), 1/4 Tube |
| Thread Size | 1/4 |
| Weight | 0.088 LB |
| EAN or UPC | 820099572192 |

