- Self-Sealing Male Fitting for 4mm O.D. Tubing
- 1/8" Male BSPT
| Origin | Plastic Push to Connect Fittings |
| Tube O.D. | 4.000 mm, 5/32 in |
| Material | Nickel-Plated Brass |
| Height | 18.000 mm |
| Hex Size | 12 mm |
| End Size | 5/32 or 4 mm Tube(f) |
| Fitting Angle | Straight |
| Thread Type | BSPT |
| No. of Ends | 2 |
| Thread Size | 1/8 |
| Overall Length | 9.5 mm |
| Size Type | Metric Tube x BSPT Threads |
| Fitting Description | Self-Sealing Male Fitting |
| End Types | Tubing & BSPT |
| Weight | 0.006 LB |
| EAN or UPC | 820099201801 |

