- Self-Sealing Male Fitting for 8mm O.D. Tubing
- 1/4" Male BSPT
| Tube O.D. | 5/16 in, 8.000 mm |
| Size Type | Metric Tube x BSPT Threads |
| Overall Length | 13.5 mm |
| No. of Ends | 2 |
| Fitting Angle | Straight |
| Material | Nickel-Plated Brass |
| Thread Type | BSPT |
| Origin | Plastic Push to Connect Fittings |
| End Types | Tubing & BSPT |
| Thread Size | 1/4 |
| Hex Size | 14 mm |
| End Size | 5/16 or 8 mm Tube(f) |
| Fitting Description | Self-Sealing Male Fitting |
| Height | 25.500 mm |
| Weight | 0.013 LB |
| EAN or UPC | 820099201986 |

