- Male Connector for 6mm O.D. Tubing
- M5 Male Metric
features
- Internal hex allows ease of assembly in tight places
- Max. working pressure: 290 psi
- Working temperature: -4 °F to 175 °F
- Vacuum rating: 28" Hg
- Thread sealant is pre-applied on tapered threads
| Thread Type | Metric |
| Origin | Plastic Push to Connect Fittings |
| Fitting Description | Male Connector |
| End Types | Tubing & Metric Thread |
| Hex Size | 10 mm |
| Size Type | Metric Tube x BSPP Threads |
| End Size | 6 mm Tube(f) |
| Height | 16.000 mm |
| Body Material | Nickel-Plated Brass |
| Thread Size | M5 |
| Tube O.D. | 6.000 mm |
| Material | Nickel-Plated Brass |
| Fitting Angle | Straight |
| No. of Ends | 2 |
| Weight | 0.011 LB |
| EAN or UPC | 820099206233 |
-
Prop 65


