- Male Connector for 12mm O.D. Tubing
- 3/8" Male BSPP
features
- Internal hex allows ease of assembly in tight places
- Max. working pressure: 290 psi
- Working temperature: -4 °F to 175 °F
- Vacuum rating: 28" Hg
- Thread sealant is pre-applied on tapered threads
| Size Type | Metric Tube x BSPP Threads |
| Origin | Plastic Push to Connect Fittings |
| Tube O.D. | 12.000 mm |
| Height | 27.000 mm |
| End Types | Tubing & BSPP |
| Material | Nickel-Plated Brass |
| No. of Ends | 2 |
| Body Material | Nickel-Plated Brass |
| Fitting Description | Male Connector |
| Thread Size | 3/8 |
| End Size | 12 mm Tube(f) |
| Hex Size | 20 mm |
| Fitting Angle | Straight |
| Thread Type | BSPP |
| Weight | 0.064 LB |
| EAN or UPC | 820099656212 |
-
Prop 65


