- Unequal Tee Fitting for 6mm O.D. Tubing to 4mm O.D. Tubing
features
- Max. working pressure: 290 psi
- Working temperature: -4 °F to 175 °F
- Vacuum rating: 28" Hg
| Tube O.D. 1 | 6 mm |
| Fitting Description | Union Tee |
| No. of Ends | 3 |
| Tube O.D. 2 | 4 mm, 5/32 in |
| Height | 22.500 mm |
| Body Material | Nylon |
| Size Type | Metric, Unequal Ends |
| End Size | 6 mm Tube(f) |
| Material | Nylon Body |
| Fitting Angle | 90° |
| End Types | Tubing |
| Origin | Plastic Push to Connect Fittings |
| Weight | 0.013 LB |
| EAN or UPC | 820099213019 |
-
Prop 65


