- Unequal Tee Fitting for 12mm O.D. Tubing to 10mm O.D. Tubing
features
- Max. working pressure: 290 psi
- Working temperature: -4 °F to 175 °F
- Vacuum rating: 28" Hg
| No. of Ends | 3 |
| Fitting Description | Union Tee |
| Material | Nylon Body |
| End Types | Tubing |
| Tube O.D. 2 | 10 mm |
| Height | 40.500 mm |
| Size Type | Metric, Unequal Ends |
| Tube O.D. 1 | 12 mm |
| End Size | 12 mm Tube(f) |
| Origin | Plastic Push to Connect Fittings |
| Fitting Angle | 90° |
| Weight | 0.041 LB |
| EAN or UPC | 820099213927 |

