- Equal Tee Push-In Connector
- 90° Fitting Angle
- 16 mm Tube OD
features
- Max. working pressure: 290 psi
- Working temperature: -4 °F to 175 °F
- Vacuum rating: 28" Hg
| Fitting Description | Union Tee |
| No. of Ends | 3 |
| End Types | Tubing |
| Tube O.D. | 16.000 mm |
| Size Type | Metric, Equal |
| End Size | 16 mm Tube |
| Material | Nylon Body |
| Fitting Angle | 90° |
| Body Material | Nylon |
| Weight | 0.14 LB |
| EAN or UPC | 820099996264 |
-
Prop 65


