- Unequal Tee Fitting for 3/8" O.D. Tubing to 1/4" O.D. Tubing
features
- Max. working pressure: 290 psi
- Working temperature: -4 °F to 175 °F
- Vacuum rating: 28" Hg
| End Size | 3/8 Tube(f) |
| Height | 1.280 in |
| Fitting Angle | 90° |
| Origin | Plastic Push to Connect Fittings |
| Body Material | Nylon |
| Fitting Description | Union Tee |
| No. of Ends | 3 |
| Material | Nylon Body |
| End Types | Tubing |
| Tube O.D. 2 | 1/4 in |
| Size Type | Fractional, Unequal Ends |
| Tube O.D. 1 | 3/8 in |
| Weight | 0.04 LB |
| EAN or UPC | 820099214405 |
-
Prop 65


