- Unequal Union Fitting for 5/32" or 4 mm O.D. Tubing to 6 mm O.D. Tubing
features
- Max. working pressure: 290 psi
- Working temperature: -4 °F to 175 °F
- Vacuum rating: 28" Hg
| End Size | 5/32 or 4 mm Tube(f) |
| Fitting Angle | Straight |
| Material | Nylon Body |
| Body Material | Nylon |
| Tube O.D. 1 | 4 mm, 5/32 in |
| Tube O.D. 2 | 6 mm |
| Size Type | Metric, Unequal Ends |
| Fitting Description | Straight Union |
| No. of Ends | 2 |
| End Types | Tubing |
| Origin | Plastic Push to Connect Fittings |
| Overall Length | 28.000 mm |
| Weight | 0.011 LB |
| EAN or UPC | 820099215105 |
-
Prop 65


