- Tube-To-Tube Fitting Type
- Straight Fitting Angle
- 6 mm Tube Outer Diameter
- 1/4 in Tube Outer Diameter 1
features
- Max. working pressure: 290 psi
- Working temperature: -4 °F to 175 °F
- Vacuum rating: 28" Hg
| Material | Composite |
| Body Material | Nylon |
| Fitting Description | Straight Union |
| No. of Ends | 2 |
| Fitting Angle | Straight |
| Tube O.D. 1 | 1/4 in |
| Length | 38.000 mm |
| Tube O.D. | 6.000 mm |
| Weight | 0.013 LB |
| EAN or UPC | 820099215853 |
-
Prop 65


