- Union Fitting for 5/16" or 8 mm O.D. Tubing
features
- Max. working pressure: 290 psi
- Working temperature: -4 °F to 175 °F
- Vacuum rating: 28" Hg
| Fitting Description | Straight Union |
| End Size | 5/16 or 8 mm Tube(f) |
| Fitting Angle | Straight |
| End Types | Tubing |
| No. of Ends | 2 |
| Body Material | Nylon |
| Tube O.D. | 5/16 in, 8.000 mm |
| Material | Nylon Body |
| Origin | Plastic Push to Connect Fittings |
| Size Type | Fractional, Equal Ends |
| Weight | 0.015 LB |
| EAN or UPC | 820099215891 |
-
Prop 65


