- Tube-To-Tube Fitting Type
- Straight Fitting Angle
- 10 mm Tube Outer Diameter
- 12 mm Tube Outer Diameter 1
features
- Max. working pressure: 290 psi
- Working temperature: -4 °F to 175 °F
- Vacuum rating: 28" Hg
| Tube O.D. 2 | 12 mm |
| Fitting Angle | Straight |
| Origin | Plastic Push to Connect Fittings |
| Size Type | Metric, Unequal Ends |
| Material | Composite |
| Length | 50.500 mm |
| Tube O.D. 1 | 10 mm |
| Fitting Description | Straight Union |
| End Types | Tubing |
| No. of Ends | 2 |
| Overall Length | 50.500 mm |
| End Size | 10 mm Tube(f) |
| Body Material | Nylon |
| Weight | 0.048 LB |
| EAN or UPC | 820099216492 |
-
Prop 65


