- Tube / Tube Connector Push-In Connector
- Straight Fitting Angle
- 16 mm Tube OD
features
- Max. working pressure: 290 psi
- Working temperature: -4 °F to 175 °F
- Vacuum rating: 28" Hg
| Fitting Angle | Straight |
| End Size | 16 mm Tube |
| Fitting Description | Straight Union |
| No. of Ends | 2 |
| Body Material | Nylon |
| Tube O.D. | 16 |
| Size Type | Metric, Equal |
| End Types | Tubing |
| Material | Nylon Body |
| Weight | 0.09 LB |
| EAN or UPC | 820099994840 |
-
Prop 65


