- Unequal Union Fitting for 1/8" O.D. Tubing to 1/4" O.D. Tubing
features
- Max. working pressure: 290 psi
- Working temperature: -4 °F to 175 °F
- Vacuum rating: 28" Hg
| Origin | Plastic Push to Connect Fittings |
| End Types | Tubing |
| Tube O.D. 2 | 1/4 in |
| Body Material | Nylon |
| Material | Nylon Body |
| Tube O.D. 1 | 1/8 in |
| End Size | 1/8 Tube(f) |
| Fitting Description | Straight Union |
| No. of Ends | 2 |
| Overall Length | 1.320 in |
| Size Type | Fractional, Unequal Ends |
| Fitting Angle | Straight |
| Weight | 0.016 LB |
| EAN or UPC | 820099217062 |
-
Prop 65


