- Union Fitting for 1/4" O.D. Tubing
features
- Max. working pressure: 290 psi
- Working temperature: -4 °F to 175 °F
- Vacuum rating: 28" Hg
| End Types | Tubing |
| Body Material | Nylon |
| Fitting Description | Straight Union |
| No. of Ends | 2 |
| Fitting Angle | Straight |
| Origin | Plastic Push to Connect Fittings |
| Tube O.D. | 1/4 in |
| Size Type | Fractional, Equal Ends |
| Material | Nylon Body |
| End Size | 1/4 Tube(f) |
| Weight | 0.004 LB |
| EAN or UPC | 820099631936 |
-
Prop 65


