- Equal Cross Fitting for 6 mm O.D. Tubing
features
- Max. working pressure: 290 psi
- Working temperature: -4 °F to 175 °F
- Vacuum rating: 28" Hg
| Material | Nylon Body |
| Tube O.D. | 6.000 mm |
| Height | 36.000 mm |
| End Types | Tubing |
| Overall Length | 20 mm |
| Origin | Plastic Push to Connect Fittings |
| Size Type | Metric, Equal |
| Fitting Description | Equal Cross w/ Mounting Holes |
| No. of Ends | 4 |
| End Size | 6 mm Tube(f) |
| Fitting Angle | 90° |
| Weight | 0.015 LB |
| EAN or UPC | 820099217444 |

