- Equal Cross Fitting for 1/4" O.D. Tubing
features
- Max. working pressure: 290 psi
- Working temperature: -4 °F to 175 °F
- Vacuum rating: 28" Hg
| Body Material | Nylon |
| End Types | Tubing |
| Tube O.D. | 1/4 in |
| Fitting Angle | 90° |
| Overall Length | 0.790 in |
| Material | Nylon Body |
| No. of Ends | 4 |
| Size Type | Fractional, Equal Ends |
| Fitting Description | Equal Cross w/ Mounting Holes |
| Origin | Plastic Push to Connect Fittings |
| End Size | 1/4 Tube(f) |
| Height | 1.420 in |
| Weight | 0.022 LB |
| EAN or UPC | 820099217604 |
-
Prop 65


