- Male Branch Tee Fitting Type
- 90° Fitting Angle
- 10 mm Tube Outer Diameter
features
- Max. working pressure: 290 psi
- Working temperature: -4 °F to 175 °F
- Vacuum rating: 28" Hg
- Rotates 360° for ease of assembly
- Thread sealant is pre-applied on tapered threads
| Origin | Plastic Push to Connect Fittings |
| Thread Size | 1/4 |
| Height | 0.980 in |
| Length | 1.040 in |
| Body Material | Nickel-Plated Brass |
| Fitting Angle | 90° |
| End Size | 10 mm Tube(f) |
| Tube O.D. | 10.000 mm |
| Material | Nickel-Plated Brass, Nylon |
| Thread Type | NPT |
| End Types | Tubing & NPT |
| No. of Ends | 3 |
| Hex Size | 15 mm |
| Fitting Description | Male Branch Tee |
| Size Type | Hybrid Sizes |
| Weight | 0.046 LB |
| EAN or UPC | 820099683638 |
-
Prop 65


