- Male Elbow for 10mm O.D. Tubing
- 1/8" Male BSPT
features
- Max. working pressure: 290 psi
- Working temperature: -4 °F to 175 °F
- Vacuum rating: 28" Hg
- Rotates 360° for ease of assembly
- Thread sealant pre-applied on tapered threads
| End Types | Tubing & BSPT |
| Thread Size | 1/8 |
| Body Material | Nickel-Plated Brass |
| Thread Type | BSPT |
| Tube O.D. | 10.000 mm |
| End Size | 10 mm Tube(f) |
| Material | Nickel-Plated Brass |
| Hex Size | 10 mm |
| Fitting Angle | 90° |
| Height | 22.000 mm |
| Origin | Plastic Push to Connect Fittings |
| Size Type | Metric Sizes |
| Fitting Description | 90° Male Elbow |
| No. of Ends | 2 |
| Weight | 0.06 LB |
| EAN or UPC | 820099220963 |
-
Prop 65


