- Stud Fitting Type
- 90°, Swivel Fitting Angle
- 10 mm Tube Outer Diameter
features
- Max. working pressure: 290 psi
- Working temperature: -4 °F to 175 °F
- Vacuum rating: 28" Hg
- Rotates 360° for ease of assembly
- Thread sealant pre-applied on tapered threads
| Fitting Type | Stud Fitting |
| Tube O.D. | 10.000 mm |
| Fitting Description | 90° Male Elbow |
| Length | 26.500 mm |
| Size Type | Hybrid Sizes – Fractional Tube x BSPT Threads |
| Hex Size | 22 mm |
| Origin | Plastic Push to Connect Fittings |
| Body Material | Nickel-Plated Brass |
| Height | 23.000 mm |
| Thread Size | 1/2 |
| Thread Type | NPT |
| No. of Ends | 2 |
| Fitting Angle | 90°, Swivel |
| Material | Nickel-Plated Brass |
| Weight | 0.068 LB |
| EAN or UPC | 820099221311 |
-
Prop 65


