- Male Elbow for 1/4" O.D. Tubing
- 10-32 Male UNF
features
- Max. working pressure: 290 psi
- Working temperature: -4 °F to 175 °F
- Vacuum rating: 28" Hg
- Rotates 360° for ease of assembly
- Thread sealant pre-applied on tapered threads
| End Types | Tubing & UNF |
| Fitting Description | 90° Male Elbow |
| Material | Nickel-Plated Brass |
| Thread Size | #10-32 |
| Size Type | Fractional Sizes |
| Height | 0.630 in |
| Tube O.D. | 1/4 in |
| End Size | 1/4 Tube(f) |
| Hex Size | 11 mm |
| Origin | Plastic Push to Connect Fittings |
| No. of Ends | 2 |
| Thread Type | UNF |
| Body Material | Nickel-Plated Brass |
| Fitting Angle | 90° |
| Weight | 0.016 LB |
| EAN or UPC | 820099222332 |
-
Prop 65


