- Bulkhead Union Fitting for 6mm O.D. Tubing
features
- Max. working pressure: 290 psi
- Working temperature: -4 °F to 175 °F
- Vacuum rating: 28" Hg
| Tube O.D. | 6.000 mm |
| Size Type | Metric, Equal |
| Fitting Angle | Straight |
| Fitting Description | Bulkhead Union |
| Material | Nylon Body |
| No. of Ends | 2 |
| Origin | Plastic Push to Connect Fittings |
| Body Material | Nylon |
| End Size | 6 mm Tube(f) |
| Hex Size | 15 mm |
| End Types | Tubing |
| Weight | 0.012 LB |
| EAN or UPC | 820099225180 |
-
Prop 65


