- Bulkhead Union Fitting for 10mm O.D. Tubing
features
- Max. working pressure: 290 psi
- Working temperature: -4 °F to 175 °F
- Vacuum rating: 28" Hg
| No. of Ends | 2 |
| Fitting Angle | Straight |
| Hex Size | 22 mm |
| Fitting Description | Bulkhead Union |
| Size Type | Metric, Equal |
| End Types | Tubing |
| End Size | 10 mm Tube(f) |
| Origin | Plastic Push to Connect Fittings |
| Body Material | Nylon |
| Material | Nylon Body |
| Tube O.D. | 10.000 mm |
| Weight | 0.185 LB |
| EAN or UPC | 820099225548 |
-
Prop 65


