- Banjo Fitting for 4 mm O.D. Tubing
- 5M Male Metric
description
- Legris LF3000 push-to-connect fittings are used for connecting semirigid plastic tubing in pneumatic applications using minimal labor and time. The body is constructed of glass-filled nylon. Threaded components are nickel-plated brass. Elastomer seals are buna-nitrile. A tight, leak-free tubing connection is achieved by simply pushing the tubing into the patented stainless steel gripping ring. A plastic release button is standard on each fitting. Connections or disconnections require low force and no tools. Fittings do not deform tubing and are reusable. Nylon, polyurethane, polyethylene, or Teflon tubing is recommended.
features
- Max. working pressure: 290 psi
- Working temperature: -4 °F to 175 °F
- Vacuum rating: 28" Hg
- Thread sealant pre-applied on tapered threads
- Rotates 360° for ease of assembly
| Size Type | Metric Tube x BSPP Threads |
| Thread Size | M5 |
| Material | nylon body, nickel-plated brass base, with "O" ring seal, nickel-plated brass base |
| End Types | Tubing & Metric Thread |
| Tube O.D. | 4.000 mm, 5/32 in |
| Fitting Description | 90° Banjo Elbow |
| No. of Ends | 3 |
| Fitting Angle | 90° |
| End Size | 5/32 or 4 mm Tube(f) |
| Thread Type | Metric |
| Height | 13.000 mm |
| Origin | Plastic Push to Connect Fittings |
| Weight | 0.015 LB |
| EAN or UPC | 820099226347 |

