- Male Standpipe for 12mm O.D. Tubing
- 1/2" Male BSPT
| Fitting Description | Male Standpipe |
| Tube O.D. | 12.000 mm |
| Origin | Plastic Push to Connect Fittings |
| End Types | Tubing & BSPT |
| No. of Ends | 2 |
| Material | nylon probe, nickel-plated brass base, pre-applied thread sealant |
| Thread Type | BSPT |
| Height | 36.500 mm |
| Hex Size | 21 mm |
| End Size | 12 mm Tube(f) |
| Fitting Angle | Straight |
| Thread Size | 1/2 |
| Weight | 0.094 LB |
| EAN or UPC | 820099228990 |

