- Barbed Connector Fitting for 8mm O.D. Tubing to 8.5mm O.D. Tubing
| Fitting Description | Barbed Connector |
| Material | Nylon |
| Origin | Plastic Push to Connect Fittings |
| Fitting Angle | Straight |
| No. of Ends | 2 |
| Overall Length | 39.5 mm |
| End Types | Tubing & Hose Barb |
| End Size | 5/16 or 8 mm Tube(f) |
| Tube O.D. 2 | 1/4 in |
| Tube O.D. 1 | 5/16 in |
| Weight | 0.004 LB |
| EAN or UPC | 820099229454 |

